Beli tap 1 5 8 x 12 unf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HTD Hand Tap SKS UNFatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- Sherwood Spiral Point Tap UNFatribut:
- Tap Type: Spiral Point
- Number of Flutes: 3
- Class of Fit: 2B
- Finish/Coating: Steam Tempered
- Material: High Speed Steel
- Material Grade: M2
- Thread Standard: UNF
- HTD Hand Tap HSS (Inch Series) (Mata Tap)atribut:
- Bottoming (#3): 1.5 Picthes
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Sherwood Straight Flute Second Tap UNF HSS GTDeskripsi:IS0 529 - Straight Flute Individual Sizes - Second. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Pitch: 28
- Shank Diameter (mm): 5.6
- Number of Flutes: 3
- Finish/Coating: Bright
- Dimensions Standard: ISO 529
- Cromwell Order Number: SHR0851100B
- Sherwood Straight Flute Taper Tap UNF HSS GTDeskripsi:IS0 529 - Straight Flute Individual Sizes - Taper. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Number of Flutes: 4
- Finish/Coating: Bright
- Dimensions Standard: ISO 529
- HTD Hand Tap SKS HT (Mata Tap)Deskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- HTD Hand Tap HSS (mm Series) (Mata Tap)Deskripsi:HTD Hand Tap HSS withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- Yamawa Hand Tap Set SKS HT (UNF Series) (Set Mata Tap)atribut:
- Material: Alloy Tool Steels
- Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)Deskripsi:Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
- OSG Nut Tap (NT)atribut:
- Material: high-speed steel (high-speed steel steel) HSS
- Number of Flutes: 3
- Precision: 2B
- OSG Hand Tap (HT) # 2 U Screw (Mata Tap)atribut:
- Chamfer Lcf: 5P
- Point: middle-
- Accuracy notation: STD
- Chamfer: 5P
- Material: high-speed steel (high-speed steel steel) HSS
- Type: Medium tap
- Yamawa Long Shank Point Drills 90° Coatedatribut:
- Overall Length: 150mm
- Yamawa Hand Taps for Parallel Pipe Threads for LH Threadsatribut:
- Material: High speed tool steel (HSS)
- Screw Type: PF
Daftar Harga tap 1 5 8 x 12 unf Terbaru October 2026
| HTD Hand Tap SKS UNF | Rp74.900 |
| Sherwood Spiral Point Tap UNF | Rp259.900 |
| HTD Hand Tap HSS (Inch Series) (Mata Tap) | Rp209.900 |
| Sherwood Straight Flute Second Tap UNF HSS GT | Rp449.900 |
| SKC Hand Tap Set UNF (Set Mata Tap) | Rp76.900 |
| Sherwood Straight Flute Taper Tap UNF HSS GT | Rp479.900 |
| HTD Hand Tap SKS HT (Mata Tap) | Rp85.900 |
| HTD Machine Tap HSS-E POT-OX | Rp129.900 |
| HTD Machine Tap HSS-E SFT-OX | Rp129.900 |
| HTD Hand Tap HSS (mm Series) (Mata Tap) | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20(Mata%20Tap)/1gP105492052-1.jpg)

/9lP103208345-1.jpg)

/P101002969-1.jpg)


%20(Mata%20Tap)/qyP101002970-2.jpg)
%20(Set%20Mata%20Tap)/P103081760-1.jpg)
%20SP%20(Tap%20Ulir)/9yP103154358-2.jpg)
%20HT%20Series%20(Mata%20Tap)/kmP103766742-1.jpg)
/P103062594-1.jpg)
%20%23%202%20U%20Screw%20(Mata%20Tap)/P103065953-1.jpg)
%20HT/4mP103771166-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)